TOOL LANYARD, CARABINER AND CINCH LOOP, HOLDS 10LBS
899.3100
- UNSPSC 46182302
9501026389999 1
9501026389999 1
Delivery
Help avoid accidentally dropping objects that could cause damage or injuries.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:12 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 |
| EAN | 0720476190028 |
Features
| Meets ANSI/ISEA 121-2018 |
| Third party certified to an 10 lbs (4.5 kg) maximum working capacity with a 2:1 safety factor |
| Made with shock-absorbing tubular nylon webbing and lock stitching at both ends for added security |
| Locking screwgate aluminum carabiner for easy, secure attachment to tools |
| Captive eye design better predicts direction of load on carabiner and prevents lanyard from sliding into carabiner gate |
| Cinch loop end for tethering to captive holes on tools 35-45 in (89 cm) |